Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251546T

MPN #: DOL-4848-6T

Vestil Pallet Dolly DOL-4848-6T 48"L x 48"W 4000 Lb. Capacity Tilt Rollers

Product Description
Pallet dollies easily move loaded pallets without the use of a forklift or pallet truck. Pallet dollies are made with durable, lightweight welded aluminum construction. Heavy-duty non-marring, non-conductive 3-1/2" phenolic rollers. Low profile 4-1/4"H frame is fully covered to minimize roller or load damage while allowing easy loading.

Tilt Rollers allow the dolly to turn.

Note: Pallet Not Included.

PRICE
$419.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height4-1/8 in
Weight Capacity4000 lbs
Weight46 lbs
Wheel Diameter3-1/2 in
Roller Diameter3-1/2 in
Deck Height4-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeRoller Style Aluminum Pallet Dolly
ColorGray
Number of Rollers6
Handle TypeNo Handle
TiltYes
MaterialAluminum
Deck TypeOpen Deck
Manufacturers Part NumberDOL-4848-6T
Number of Wheels6
Wheel/Roller MaterialPhenolic
BrandVestil