Little Giant® Pallet Dolly with T-Handle, 40" x 48", Solid Deck & Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
All welded solid deck steel pallet dolly with bolt on T handle for improved maneuverability. Deck height - 9". 2 rigid + 2 swivel casters with 6" phenolic wheels. Gray powder coat finish. This model comes with 2 Floor Locks to prevent unwanted movement while loading or unloading.
PRICE
$935.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 9-1/8 in |
| Weight Capacity | 3600 lbs |
| Weight | 126 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 2 Swivel, 2 Rigid |
| Handle Type | T-Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDST-4048-6PHFL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |