Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996587

MPN #: SSB-5151-6PY-FL

Little Giant® 4 Drum Spill Containment Cart with Floor Lock SSB-5151-6PY-FL

Product Description
4-Drum Spill Control Cart with Floor Lock - This mobile containment cart allows you to store and transport up to 4-55 gallon drums. The Floor Lock helps prevent unwanted movement once the cart is in position. All-welded steel construction with a 66 gallon sump capacity and removable bar grating for easy clean-ups. 2 swivel, 2 rigid 6" x 2" polyurethane casters. Removable pipe handle with cross braces is 36" wide.

PRICE
$1,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width51 in
Height15-1/2 in
Weight Capacity3000 lbs
Weight341 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeDrum Spill Dolly
ColorGray
Wheel TypePolyurethane, 2 Swivel, 2 Rigid
MaterialSteel
Package Quantity1
Drum Capacity220 gal
Manufacturers Part NumberSSB-5151-6PY-FL
BrandLittle Giant

Warranty

Warranty1 Year