Magliner® PDT363608 Pallet Dolly with Tilt Rollers 36 x 36 5400 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Move pallet loads quickly without the use of a forklift or pallet truck. Heavy duty extruded aluminum channel frame construction with 3-1/2" non-marking phenolic rollers. Low profile 4-1/2" deck height. Tilt rollers allow dolly to turn.
PRICE
$639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 4-1/2 in |
| Weight Capacity | 5400 lbs |
| Weight | 37 lbs |
| Wheel Diameter | 3-1/2 in |
| Roller Diameter | 3-1/2 in |
| Deck Height | 4-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Roller Style Aluminum Pallet Dolly |
| Color | Gray |
| Number of Rollers | 8 |
| Handle Type | No Handle |
| Tilt | Yes |
| Material | Aluminum |
| Deck Type | Open Deck |
| Manufacturers Part Number | PDT363608 |
| Number of Wheels | 8 |
| Wheel/Roller Material | Phenolic |
| Brand | Magliner |
Warranty
| Warranty | 1Year yr |