Vestil Aluminum Pallet Dolly with Tilt, 48" x 40", 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
When large or small items need transferred to new areas, let a pallet dolly help. An aluminum pallet dolly is designed to transport pallets with ease. High capacity dolly transports the heaviest loads. All welded aluminum construction is durable yet lightweight. Features heavy-duty rollers for easy portability. Tilt style allows for easier turning.
PRICE
$364.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 4-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 77 lbs |
| Wheel Diameter | 3-1/2 in |
| Deck Height | 4-1/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Roller Style Aluminum Pallet Dolly |
| Color | Silver |
| Caster Type | (6) Swivel |
| Wheel Type | 6 Rigid |
| Handle Type | No Handle |
| Tilt | Yes |
| Material | Aluminum |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | DOL-4048-6T |
| Wheel/Roller Material | Phenolic |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |