Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB242066

Global Industrial™ Manual Pallet Jack Scale Truck, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ Integrated digital scale with LCD control panel
✓ Ergonomic loop handle with lift/lower controls

Determine skid and pallet weights quickly and accurately with this Global Industrial™ Pallet Jack Scale Truck. Operators can use the integrated scale on the pallet jack on loading docks to estimate incoming and outbound shipments or in their warehouse to avoid overloading pallet racks. It operates as a standard pallet jack with a German-engineered piston & seals, durable powder coat finish, and ergonomic loop handle with a 3-position lever that controls the lift & lower functions.

Its patented frame-mounted sensor measures deflection caused by the load and displays weight up to 5500-pounds in 10-pound increments with +/-40-pound accuracy. This scale operates on four included AA batteries and features zero & tare functions, selectable pound or kilogram weight display, and auto shut-off after three minutes to extend battery life. Limited 1-Year Warranty.

  • Scale has an LCD display & keypad control for easy reading & operation
  • 2-15/16" lowered height; 7-11/16" raised height
  • 48" long forks; measuring 27" across forks
  • Spring-loaded control handle returns to upright position when released
  • 7" non-marring polyurethane steer wheels; 2-1/4" load rollers
  • Tapered forks & entry rollers enable easy pallet entry
  • Four AA batteries included
  • PRICE
    $1,259.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1259.00
    Buy 3 units - 5 units
    1199.00Save $60.00 (5%)
    Buy 6+ units
    1159.00Save $100.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Height15-3/8 in
    Lowered Height2-15/16 in
    Raised Height7-11/16 in
    Weight Capacity5500 lbs
    Weight180 lbs
    Fork Length48 in
    Fork Width6-5/16 in
    Distance Between Forks14-15/16 in
    Distance Across Forks27 in

    Product Details

    Assembly RequiredNo
    MaterialSteel
    OperationManual
    Manufacturers Part Number242066
    BrandGlobal Industrial
    Battery TypeAA
    TypeManual Pallet Jack Scale
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees210 °
    Load Wheel MaterialPolyurethane
    Number of Batteries4
    Entry RollersYes
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year