Vestil Rough Terrain Electric Pallet Jack, 3000 lb. Capacity, 62"W x 42"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
All Terrain truck with AC powered drive system for easy and quick operation. Great for moving heavy loads over rough terrain. Raise and lower loads with a push of a button. Large wheels allow for movement over most surfaces. Maneuver loads in warehouses, construction sites, gravel pits and nurseries. Ideal for outdoor and indoor use. Truck is designed to work on smooth and gravel surfaces. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, emergency reverse-function and horn. Truck rolls smoothly on Front (16") and Rear (11-13/16") rubber tires. Rough Terrain truck is equipped with 2x12V batteries, integral battery charger, and battery level indicator. Note: Product has a tolerance of +/- ¼". 48" Usable Width.
PRICE
$12,075.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 62 in |
| Height | 48-5/8 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 13 in |
| Weight Capacity | 3000 lbs |
| Weight | 1316 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Between Forks | 25 in |
| Fork Thickness | 2-1/8 in |
| Distance Across Forks | 33 in |
| Between Straddle | 32-1/2 in |
| Travel Speed | 1.8 Loaded; 2.3 Unloaded mph |
| Load Center | 19-11/16 in |
Product Details
| Assembly Required | No |
| Duty Cycle | 3 Hours Continuous; 6-7 Hours Intermittent |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | RT-EPT-3-48 |
| Brand | Vestil |
| Battery Type | 12V |
| Type | Electric Powered All Terrain Pallet Jack |
| Color | Black |
| Wheel Type | Solid |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Rubber |
| Number of Batteries | 2 |
| Entry Rollers | No |
| Steer Wheel Material | Rubber |
Warranty
| Warranty | 1 Year |