Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2542756

MPN #: BALLYPAL 45N-21

Ballymore Self-Propelled Lithium Ion Powered Pallet Jack, 4500 lb. Capacity, 21"W x 48"L Forks

Product Description
Newest technology lithium battery powered pallet truck, electric drive, and electric lifting and lowering.

Features:

  • 4,500 lb. capacity
  • Integrated PIN control for authorized usage
  • Emergency reverse and horn buttons
  • Turtle speed button
  • Battery discharge indicator
  • Operating hour counter
  • On-board diagnostics and error codes
  • Can be operated with tiller in the vertical position for work in confined areas
  • Maintenance free lithium battery
  • Designed to handle slopes up to 16% when Unloaded, 5% when Loaded.
  • Quick charging and long lasting battery can be charged in the truck


PRICE
$3,775.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/2 in
Width21 in
Height46 in
Lowered Height3 in
Raised Height4-1/2 in
Weight Capacity4500 lbs
Weight300 lbs
Fork Length48 in
Fork Width6-5/16 in
Distance Between Forks8-3/8 in
Fork Thickness3-1/8 in
Distance Across Forks21 in
Wheel Diameter3 in
Travel Speed3.0 Loaded; 3.2 Unloaded mph
Turning Radius52 °

Product Details

Assembly RequiredNo
Duty Cycle2 to 2-1/2 Hours
Gradeability7% Loaded; 16% Unloaded
Charger8 amp 120V
MaterialSteel
OperationElectric
Manufacturers Part NumberBALLYPAL 45N-21
BrandBallymore
Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorRed
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries1
Lower TypePowered

Warranty

Warranty1 Year yr