Panasonic ® 1.6 Cu. Ft. 2100 Watt Commercial Steamer
Write a Review
|
Questions & Answers (0)
Product Description
PANASONIC® COMMERCIAL STEAMERS
2,100 Watt Commercial Steamer
Commercial steamers are large enough to hold 2 full-size 4 deep steam table pans. Panasonic® commercial steamers are made with a stainless steel exterior and interior for easy maintenance. Steamers offer a large oven capacity with 1.6 cubic foot capacity. Drop down counter style door for full access to contents. Steamers feature top and bottom energy feed for efficient operation. Includes 4 magnetron heating elements, 8 programmable memory pads, 5 power levels, easy-to-clean filters and a digital display, See-through oven door allows easy viewing of contents. Includes a removable center shelf. UL listed. NSF approved.
2,100 Watt Commercial Steamer
Commercial steamers are large enough to hold 2 full-size 4 deep steam table pans. Panasonic® commercial steamers are made with a stainless steel exterior and interior for easy maintenance. Steamers offer a large oven capacity with 1.6 cubic foot capacity. Drop down counter style door for full access to contents. Steamers feature top and bottom energy feed for efficient operation. Includes 4 magnetron heating elements, 8 programmable memory pads, 5 power levels, easy-to-clean filters and a digital display, See-through oven door allows easy viewing of contents. Includes a removable center shelf. UL listed. NSF approved.
PRICE
$4,449.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-9/16 in |
| Depth | 20-3/4 in |
| Height | 18-9/16 in |
Product Details
| Capacity | 1.6 Cu. Ft. |
| Voltage | 208 / 230-240 V, 60Hz, Single phase V |
| Material | Stainless Steel |
| Watts | 2100 W |
| Manufacturers Part Number | NE-2180 |
| Brand | Panasonic |