Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Panasonic

Model # :WB242544

MPN #: NE-3280

Panasonic ® 1.6 Cu. Ft. 3200 Watt Commercial Steamer

Product Description
PANASONIC® COMMERCIAL STEAMERS
3,200 Watt Commercial Steamer
Commercial steamers are large enough to hold 2 full-size 4 deep steam table pans. Panasonic® commercial steamers are made with a stainless steel exterior and interior for easy maintenance. Steamers offer a large oven capacity with 1.6 cubic foot capacity. Drop down counter style door for full access to contents. Steamers feature top and bottom energy feed for efficient operation. Includes 4 magnetron heating elements, 8 programmable memory pads, 5 power levels, easy-to-clean filters and a digital display, See-through oven door allows easy viewing of contents. Includes a removable center shelf. UL listed. NSF approved.

PRICE
$5,479.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-9/16 in
Depth20-3/4 in
Height18-9/16 in

Product Details

Capacity1.6 Cu. Ft.
Voltage208/230-240 V
MaterialStainless Steel
Watts3200 W
Manufacturers Part NumberNE-3280
BrandPanasonic