Global Industrial
Model # :WB269875GY
Global Industrial Wall Mount Storage Cabinet, 18"W x 12"D x 26"H, Assembled, Gray
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 100 lbs.
✓ 22-gauge shelf thickness
Wall Mount storage cabinets are built tough for lasting durability. Can withstand any warehouse settings. Shelves adjust on 2" increments, features recessed handle, and large barrel hinges. Includes a locking system for added security and 2 keys. Reinforced door for added durability.
✓ Each shelf holds up to 100 lbs.
✓ 22-gauge shelf thickness
Wall Mount storage cabinets are built tough for lasting durability. Can withstand any warehouse settings. Shelves adjust on 2" increments, features recessed handle, and large barrel hinges. Includes a locking system for added security and 2 keys. Reinforced door for added durability.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 26 in |
| Weight | 35 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Wall Mount |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Recessed |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 269875GY |
| Number of Fixed Shelves | 1 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |