Dent Fix Parking Sensor And Lens Hole Maker DF-EZ10
Write a Review
|
Questions & Answers (0)
Product Description
The Parking Sensor and Lens Hole Maker (Part No. DF-EZ10) from Dent Fix Equipment is the precise and clean way to create holes in order to install driver assist sensors on replacement bumpers. Easy to use with a wide variety of sizes make this tool a must have for any shop.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DENDF-EZ10 |
| Brand | Dent Fix |