ASI® 8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H
ASI® 8154 Recessed Specimen Pass-Through Cabinet provides a convenient passage from patient area into laboratory. Specimens are deposited through one side of unit and are retrievable on other side when first door is returned to closed position. Stainless steel drip tray is removable for cleaning. Internal latch prevents simultaneous door opening.
Fabricated of alloy 18-8 stainless steel, type 304, 18 gauge (1.2mm). Adjustable flange and fixed trim are 1" (25mm) wide formed from one piece with no miters, welding or open seams and have a 1/4" (6mm) square return to wall or partition. Adjustable flange provides an installation range of 1-3/4" to 5-1/2". Doors are attached to the edge of unit with a full length 3/16" (5mm) dia. stainless steel multi-staked piano hinge and held closed with a spring tensioned interlocking mechanism which shall prevent both doors from simultaneous opening. Each door has an international decal applied identifying usage. All exposed surfaces have a #4 satin finish and are protected during shipment with a PVC film easily removable after installation. Rough Wall Opening required is 11-1/2"W x 11"H, and unit can be mounted in walls ranging in depth from 1-3/4" to 5-1/2".
ASI® 10-8154 Recessed Specimen Pass-Through Cabinet, 13-1/4"W x 6"D x 12-3/4"H
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 6 in |
| Height | 12-3/4 in |
| Wall Opening Dimensions | 11-1/2"W x 11"H |
| Wall Thickness | 1-3/4 to 5-1/2 in |
Product Details
| Lock Type | No Lock |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Material | Stainless Steel |
| Description | Specimen Pass Through Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-8154 |
| Number of Fixed Shelves | 1 |
| Base Type | Wall Mount |
| Brand | American Specialties |