For use with: PD35, PD37
PD35-PD37- Red Bearing Assembly
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 186863LF |
| For Use With | PD35 & PD37 Pumps |
| Brand | Bell & Gossett |
Related Products
Little Giant VCL Series is ideal for collecting, detecting and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required. Features: 1/18 HP motor Galvanized steel tank cover ABS tank, volute and switch cover 1 gallon tank capacity Stainless steel shaft Snap-action switch Safety switch Thermal overload protection UL / CSA listed 1 Year Limited Warranty.
The ACS-2 auxiliary safety switch install in the condensate drain pan of an air conditioning or refrigeration unit to turn off the unit or operate an alarm if the drain pan approaches overflow. 5 amps, includes 72"L wire. 1 Year Limited Warranty.
Motor mount ring set for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, 1522 5S, 1522 5T, 1522 6S, 1522 6T, 1522 7S, 1522 7T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601S, 602S, 603S, 604S, 605S, 606S, 60-3S, 60-3T, 60-4S, 60-4T, 60-11T.
Made with an ABS tank, volute and switch cover with a polypropylene impeller and galvanized steel tank cover for long lasting durability. Offers large, one gallon tank condensate pump with 3/8" O.D. copper discharge tube. Includes safety switch that can be wired to shut down air conditioner or wired to alarm to warn of possible tank overflow. Motor offers automatic operation and thermal overload protection. Snap-action switch, safety switch and includes 6' cord. Rated for high efficiency gas furnaces. ULA/CSA listed. GPM is 7.32 . HP is 1/5 . Voltage is 115 . Phase is 1 . Amp is 3.5 . 1 ...
Coupler for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601T, 601S, 602S, 602T, 603S, 603T, 604S, 604T, 605S, 605T, 606S, 606T, 607S, 607T, 608S, B601S, B602S, B602T, B603S, B603T, B604S, 604T, B605S, B605T, B606S, B606T, B607S, B607T, B608S, 60-1S, 601T, 60-2S, 602T, 60-3S, 60-3T, 60-4S, 60-4T, 60-10S, 60-11S, 60-11T, 60--B11S, 60-13S, 60-13T, 60-B13S, 60-B13T, 60-14S, 60-14T, 60-B14S, 60-B14T.