Milwaukee Dual Wheel Steel Dump Cart, 10 Cu. Ft., 900 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
Built for tough hauling jobs around the yard, farm, or worksite, this 900 lb Steel Dump Cart delivers dependable performance and rugged durability. Its heavy-duty steel bed features a generous 10 cu ft capacity (12 cu ft heaped) and a powder-coated finish that resists corrosion and wear. The spring-loaded hitch and pneumatic wheels roll smoothly over uneven ground, while the removable tailgate and foot-latch dump mechanism make unloading quick and effortless. Whether you're moving soil, mulch, debris, or tools, this versatile steel dump cart helps you tackle heavy loads with less strain and more control - making demanding outdoor tasks easier and more efficient.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-13/16 in |
| Height | 29-13/16 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 16 in |
Product Details
| Wheel Material | Rubber |
| Type | Dump Cart |
| Color | Black |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel |
| Capacity | 10 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LDT1002PRM |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |