Highlight Industries Synergy .5 Low Profile Turntable Stretch Wrapper, 4000 Lb. Capacity
|
Questions & Answers (0)
Product Description
The stretch wrapping machinery provides an affordable solution to wrap loads and pallets quickly and productively. This stretch wrap machines offer adjustable film stretch leveling to match load holding requirements. It has a heavy duty all steel construction. The 65" dia. x 2-5/8"H smooth turntable top allows easy pallet truck loading. The turntable adjusts from 0-12 RPM and has 4000 lbs load capacity.
The stretch wrapping equipment features 1/2 HP AC, V-belt turntable motor with digital readout display. The stretch wrapping machine features 3 locking ramp positions. A 120V, 15 amp power is required for the unit. The stretch wrapping machine wraps loads up to 52"W x 52"D x 80"H. It uses foot switch operation with manual film elevation. The stretch wrap machine accepts roll diameters of 7" and 12-18" in width.
An optional approach ramp (sold separately) allows operators to load and unload stretch wrapping machine with a pallet truck. This product has a 3-year limited warranty.
The stretch wrapping equipment features 1/2 HP AC, V-belt turntable motor with digital readout display. The stretch wrapping machine features 3 locking ramp positions. A 120V, 15 amp power is required for the unit. The stretch wrapping machine wraps loads up to 52"W x 52"D x 80"H. It uses foot switch operation with manual film elevation. The stretch wrap machine accepts roll diameters of 7" and 12-18" in width.
An optional approach ramp (sold separately) allows operators to load and unload stretch wrapping machine with a pallet truck. This product has a 3-year limited warranty.
PRICE
$4,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 95 in |
| Width | 60 in |
| Height | 93-5/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 895 lbs |
| Turntable Height | 2-5/8 in |
| Turntable Diameter | 65 in |
| Max Load Size | 52" x 52" x 80" |
| Core Size | 3 in |
| Max Roll Width | 18 in |
| Max Wrap Height | 80 in |
| Min Roll Width | 12 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 702596 |
| Mast Vertical Movement | Manual |
| Programmable | No |
| Speed | 0 - 12 rpm |
| Brand | Highlight Industries |
| Type | Manual Stretch Wrapper |
| Color | Green |
| Amperage | 15 A |
| Series | Synergy |
| Voltage | 120 V |
| Control | Foot Pedal |
| Package Quantity | 1 |
| Description | Profile Turntable Stretch Wrapper |
Warranty
| Warranty | 3 yr |