Tie Down Engineering Penetrator SRL Tray - 3, 18"L x 18"W x 21"H
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Penetrator SRL Tray - 3, 18"L x 18"W x 21"H - 40619
Penetrator SRL Tray - 3. Made In USA. The SRL Tray's are designed for all Penetrator series products. For the larger Penetrator, we have created the 3 slotted system that fits most leading edge Self Retracting Lifelines, while the 2 slotted SRL Tray is designed for the 2+2. This agreat way to provide greater mobility for your workers. SRL Tray does not include SRL's.
Penetrator SRL Tray - 3. Made In USA. The SRL Tray's are designed for all Penetrator series products. For the larger Penetrator, we have created the 3 slotted system that fits most leading edge Self Retracting Lifelines, while the 2 slotted SRL Tray is designed for the 2+2. This agreat way to provide greater mobility for your workers. SRL Tray does not include SRL's.
PRICE
$585.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 21 in |
| Weight | 6 lbs |
Product Details
| Package Quantity | 1 |
| Description | Penetrator SRL Tray |
| Color | Yellow |
| Manufacturers Part Number | 40619 |
| Brand | Tie Down |