PM® Perfection Calculator & ATM Paper Rolls, 2-1/4" x 150', 100 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Calculator/Receipt Rolls feature a one-ply bond to produce crisp, clear images. Each includes end of roll warning stripe.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2-1/4 in |
Product Details
| Style | Register Paper |
| Type | Receipt Paper |
| Package Quantity | 100 Rolls/Pack |
| Description | Perfection Calculator & ATM Paper Roll |
| Features | Calculator Paper |
| Color | White |
| Manufacturers Part Number | 8677 |
| Paper Color Family | White |
| Paper Type | Cash Register & POS Rolls |
| Brand | PM |