Features:
- 8.45 fl oz (250ml) applicator top bottle
- Slow drying with good transducer lubrication
- Water soluble
- Includes applicator bottle
- Material Safety Datasheet (MSDS) available upon request
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.6 lbs |
Product Details
| Style | Ultrasonic |
| Type | Ultrasonic Couplant Gel |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | R7950 |
| Brand | REED Instruments |