Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611449

MPN #: 547-526S

Mitutoyo 547-526S 0-.47" / 0-12MM Digimatic Digital Thickness Gauge (.0001" Resolution)

Product Description
0 - .470"/12mm X .0001"/0.001mm IDS Digimatic Thickness Gauge

  • Uses IDS Digimatic indicator with SPC output
  • Easy to reach lifting lever
  • Inch/Metric
  • 20,000 Hour Battery Life Under Normal Conditions
PRICE
$555.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size.47 / 12MM in
Min Inside Measurement0
Data Output Cable - 80 Inch905-409 in
Min Size0 / 0MM in
Data Output Cable (40")905-338 in
Min Measurement0 in
Max Measurement12 in
Resolution/Graduation0.0001 in
Range0-.47" / 0-12MM

Product Details

Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number547-526S
BrandMitutoyo
Battery TypeSR44
DigitalYes
TypeThickness Gage
Series547
Data OutputYes
Resolution.0001" / .001MM
StyleGeneral Purpose
Accuracy (+/-)0.0002 in
Fraction OptionNo
FeaturesCeramic Spindle and Anvil
OutputYes BTU
Resolution Or Graduation.0001 in