Milwaukee Pin Handle Truck with Kick Off, Solid Rubber Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Pin Handle Truck with Kick-Off is a rugged and reliable solution for hauling heavy loads with comfort and control. Built with a sturdy steel frame and ergonomic pin-style handle, this truck gives you a secure grip and excellent leverage when lifting and moving boxes, equipment, or bulk materials. Its convenient kick-off design lets you easily tilt and engage the toe plate without bending, reducing strain and speeding up your workflow. Smooth-rolling wheels provide dependable mobility on job sites, warehouse floors, and uneven terrain.800 lbs Load Rating.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 54 in |
| Weight Capacity | 800 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 47025 |
| Handle Style | Pin |
| Brand | Milwaukee |