Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786355

MPN #: 51889

TrippNT® MRI Lab Storage Shelf with 10 Bins, 23-7/8"W x 10-1/4"D x 15-7/8"H

Product Description
TrippNT® MRI Lab Storage Shelf with 3 Shelves presents a clean image and orderly storage of MRI supplies.

Features:
  • 10 Compartments with 1 Top Shelf
  • MRI Safe
  • Constructed from White PVC
  • Safely Stores Consumables and Equipment Needed in the MRI Suite


PRICE
$255.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-7/8 in
Depth10-1/4 in
Height15-7/8 in
Size23-7/8"W x 10-1/4"D x 15-7/8"H

Product Details

TypeStorage Shelf
Package Quantity1
ColorWhite
Manufacturers Part Number51889
BrandTrippNT