Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WB443108BL

MPN #: 203-30L-DBL-20

VersaCart ® Blue Plastic Shopping Basket 30 Liter w/ Plastic Grips Wire Handle, Pack Qty of 20

Product Description
Plastic hand shopping baskets allow flush nesting for compact storage. Grocery Baskets are great for retail and shopping environments, as well as, stock and storage applications. Made of impact resistant polypropylene. Baskets include folding wire handles with comfort grip and hand holds in 2 ends for easy lifting. Built-in label areas for identification. Baskets can be easily nested on Hand Shopping Basket Stands (sold separately) for easy storage that creates a convenient pick-up and drop-off station in stores.

Custom logos available. Call for details.

PRICE
$259.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width13-7/8 in
Height9-7/16 in
Weight Capacity66 lbs

Product Details

Assembly RequiredNo
ColorBlue
StylePlastic Hand Basket w/Wire Handles
Capacity30 Liter
MaterialPolypropylene
Package Quantity20
Manufacturers Part Number203-30L-DBL-20
Stack and/or NestNest
BrandVersaCart