Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221779

MPN #: EDP

Vestil™ Plastic Electric Drum Pump, 2"Bung, 115V

Product Description
This electric drum pump will reduce the time required to dispense or transfer liquids. It allows you to move fluid easily and efficiently with a continuous run rating.

Features:
  • Ideal for drum handling situations for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$1,115.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width4-1/4 in
Height8 in
Weight18 lbs
Suction Tube Dimension3/16 in
Thread2 NPT in
Discharge Spout Diameter3/16 in
Diameter3/16 in

Product Details

Assembly RequiredYes
PowerAC 115V, 1 Phase, 1/4 HP
TypeElectric
Body MaterialPlastic/Stainless Steel
ColorSilver
Stroke/Gpm/RevolutionGPM
Style15 - 55 Gallon Drums
MaterialPlastic/Stainless Steel
Manufacturers Part NumberEDP
Pump TypePneumatic
Dispensing Rate400 CPS
Dispensing Rate Per Stroke400 CPS
Product TypePump
BrandVestil