Features
- All PVC Piston Drum Pump dispenses 22 oz. per stroke.
- Comes with a 36" discharge hose.
- Full length body to fit 15, 30 & 55 gallon drums a with 2" bung opening.
Model # :WBB623135
MPN #: 507
Weights & Dimensions
| Length | 44 in |
| Width | 2-1/8 in |
| Height | 3 in |
| Weight | 3 lbs |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 0.621 in |
| Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | PVC |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Seal Material | PVC |
| Material | PVC |
| Wetted Material | PVC |
| Manufacturers Part Number | 507 |
| Pump Type | Piston |
| Dispensing Rate | 22 oz. per Stroke |
| Dispensing Rate Per Stroke | 9 to 15 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |