Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meco Omaha

Model # :WB988325

MPN #: SDD85P

85 Gallon Solid Deck Drum Dolly Polyolefin Casters - SDD85P

Product Description
Drum Dolly permits easy transport of metal, fiber and plastic drums without lifting. Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Solid steel deck provides maximum overall support and perimeter deck lip helps retain the load. Four rugged casters provide maximum stability and easy maneuverability. Durable orange enamel finish resists corrosion. Shipped assembled. Made in USA.

Note: Drum is 3-7/8" off the floor with 3" casters.

PRICE
$219.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-7/8 in
Height5-3/8 in
Weight Capacity900 lbs
Weight38 lbs
Wheel Diameter3 in
Diameter28-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeSteel Drum Dolly
ColorOrange
Wheel TypePolyolefin
MaterialSteel
Drum Capacity85 gal
Manufacturers Part NumberSDD85P
Number of Wheels4
Number of Casters4
BrandMeco Omaha

Warranty

Warranty2