R.W. Rogers Plastic Shopping Cart, 200 Liter Capacity, Large, Red
Write a Review
|
Questions & Answers (0)
Product Description
The large 200L hybrid cart provides maximum capacity while maintaining smooth maneuverability for demanding, multi-use applications. Featuring a robust frame, spacious basket, and smooth-rolling wheels, it's ideal for retail, warehouses, facilities, and high-volume material handling. Built for durability and versatility, it delivers reliable performance in various environments.
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 |
| Height | 41-15/16 in |
| Weight Capacity | 298 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Red |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Plastic Shopping Cart |
| Capacity | 200 Liter |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-200L-RD |
| Brand | R.W. Rogers |