R.W. Rogers Plastic Shopping Cart with Green Seat & Tray, 190 Liter Capacity, Large, Black
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers All-Plastic Shopping Cart is a durable, rust-resistant retail cart made entirely from heavy-duty polymer, providing easy maneuverability and low maintenance compared to traditional metal carts. Built in the USA with replaceable parts and features a ribbed caster plate to reduce water collection and flat-spotting, it's ideal for grocery stores or retail environments seeking long-lasting, cost-effective shopping solutions.
PRICE
$315.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 |
| Height | 40-3/4 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Black |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Plastic Shopping Cart |
| Capacity | 190 Liter |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | EX-11575 GREEN/REPRO |
| Brand | R.W. Rogers |