- 4' forming width. Bends 13 gauge mild steel over its whole width.
- 2 hp motor runs on 220-volt single-phase power, so you can use it almost anywhere.
- Convenient control pedestal has forward and reverse foot pedals and buttons to control the up and down movement of the back roll.
- Industrial-grade hydraulic system allows the back roll to move up and down and tilt left and right for coning.
- Digital readout gives the position of the back roll for easy repeatability.
- Full steel frame, machined to exacting tolerances, maintains accuracy for many years of use at full capacity.
- Includes 3 wire grooves for forming rings.
- Emergency stop cable on the front and back of the machine for safety.
- Covered by a 1-year parts warranty.
- Comes with lifetime technical support by phone from our team of experienced metalworkers.
Baileigh Industrial Plate Roll, 2 HP, Single Phase, 220V, PR-413
Write a Review
|
Questions & Answers (0)
Product Description
Built with a 2 hp motor, hydraulically controlled back roll, and a steel frame, this electrical plate roller lets you tackle thicker gauges without getting bogged down. It comes with a DRO.
PRICE
$20,265.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Mild Steel Capacity Gauge | 13 gal/min |
| Max Lift of Beam | 2-1/2IN in |
Product Details
| Style | Manual |
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1006521 |
| No Load Speed | 3600 RPM |
| Motor Horsepower | 2 HP HP |
| Brand | Baileigh Industrial |