Handheld Shower Heads
Brand
Material
Type
Color
Price
Related Products
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
Speakman Safe-T-Zone® Stainless Steel Series combination shower & eye/face wash units feature a combination eye/face wash with two aerated sprays and a round bowl combined on a galvanized steel stanchion with a stainless steel showerhead that is activated by a stainless steel pull rod. The SE-625-SS is supplied with an SE-490-SS eye/face wash and has all stainless steel construction. The SE-625-SS is compliant to the ANSI Z358.1 standard.
ZURN Z7000-S9 Plastic chrome plated shower head with brass chrome plated ball joint connector, constant 1.5 gpm flowrate with non-removable flow compensator which keeps flowrate constant regardless of water pressure, 1/2 NPT female threaded inlet, and outer ring spray adjustment for coarse or soft massage spray
American Standard Water-Saving Fixed Showerhead, 1.5 gpm, 5.7L/min An attractive and affordable way to save water. This single-function showerhead compliments bathrooms with casual décor. The showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water. These innovative heads can save a family up to 8,000 gallons of water a year. Less Water, More Performance, How refreshing.
DreamLine SHEN-2136360-01 Prism 36 1/8 x 36 1/8 Frameless Pivot Shower Enclosure Chrome Finish 36 1/8 in. D x 36 1/8 in. W x 72 in. H 3/8 in. (10 mm) thick clear tempered glass Chrome hardware finish Frameless glass design Out-of-plumb installation adjustability: Up to 3/8 in. per side Pivot door with full length magnetic door latch Anodized aluminum wall profiles Designed to be installed against finished walls (not directly to studs) Door walk-in: 22 7/16 in. Stationary panel: Two 19 in. panels Reversible for right or left door opening installation Material: Tempered Glass, Aluminum ...