Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile-Redi, 1PSQ-PC, 4.25", Square 14 Gauge Stainless Steel Drain, Polished Chrome Finish

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Tile-Redi, 1PSQ-PC, 4.25", Square 14 Gauge Stainless Steel Drain, Polished Chrome Finish

Item #: WBB963564

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 33%
Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile-Redi, 1PSQ-PC, 4.25", Square 14 Gauge Stainless Steel Drain, Polished Chrome Finish

Redi Drain® brand shower drain tops are designed for use with Tile Ready® brand shower pans with standard PVC drains.

Redi Drain® Drain Top Features:
  • Upscale design
  • 14 gauge stainless steel
  • Includes 2 matching screws
  • Fits all Tile Ready® brand shower pans with standard PVC drains
  • Easy to install
  • Dimensions: 4.25" square

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBER1PSQ-PC
    • COLORPolished Chrome
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShower Drain
    • INCLUDES2 Matching Screws
    • LENGTH INCHES4-1/4
    • SERIESRedi Drain
    • SHAPESquare
    • WEIGHT LBS.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!