Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi 3460LDR-PVC, 34" x 60", Rectangular Double Curb Shower Pan W/Left Drain

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Tile Redi 3460LDR-PVC, 34" x 60", Rectangular Double Curb Shower Pan W/Left Drain

Item #: WBB963734

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,029.00 Save up to 35%
Price: $ 668.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi 3460LDR-PVC, 34" x 60", Rectangular Double Curb Shower Pan W/Left Drain

Redi Base® shower pan models offer the top-quality features you expect from Tile Ready® brand shower pans. Tile Redi® shower bases comply with all national and local plumbing codes and are UL listed.

Double Curb Shower Pan Features:
  • One-piece, pre-pitched shower base with integrated curbs, splash walls, and 2" PVC drain
  • Tileable: tile set directly on shower pans surface
  • Leak proof, and no mold or mildew
  • Includes Redi Poxy™ epoxy adhesive and round stainless drain plate
  • Dimensions: 34"D x 60"W. Curbs on 60" front & 34" right side.

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBER3460LDR-PVC
    • ADA COMPLIANTNo
    • CONSTRUCTIONPolyurethane
    • HEIGHT INCHES7
    • INCLUDESRedi Poxy, Round Stainless Drain Plate
    • LENGTH INCHES34
    • SERIESRedi Base
    • SHAPERectangular
    • STYLEDouble Curb
    • WEIGHT LBS.28
    • WIDTH INCHES60
    • CURB LOCATIONFront, Right
    • DRAIN LOCATIONLeft
    • THRESHOLD HEIGHT INCHES4-1/2
    • DRAIN INCLUDEDYes
    • THRESHOLDDouble

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!