Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, RB3112-KIT, 27" x 12" Rectangular Shower Bench

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Tile Redi, RB3112-KIT, 27" x 12" Rectangular Shower Bench

Item #: WBB963773

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $374.67 Save up to 35%
Price: $ 243.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi, RB3112-KIT, 27" x 12" Rectangular Shower Bench

Redi Bench® shower seats offer a safe and beautiful place to sit in the shower and there is a model designed to fit every Tile Redi® shower pan.

Redi Bench® Shower Seat Features:
  • Upscale design
  • Tileable, tile set directly on built-in shower chairs surface
  • Waterproof, leak proof, and mildew free
  • Safe, permanent installation
  • Includes Redi Poxy™ epoxy adhesive
  • Dimensions: 27"L x 12"D x 12"H - Fits all 31"D shower pans

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRB3112-KIT
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONRectangular Shower Bench
    • HEIGHT INCHES12
    • INCLUDESRedi Poxy, Epoxy Adhesive
    • LENGTH INCHES13-5/16
    • SERIESRedi Bench
    • SHAPERectangular
    • WEIGHT LBS.6
    • WIDTH INCHES27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!