Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, RT4872R-PVC-SQBN, 48" x 72", Rectangular Single Shower Pan W/ Right Drain

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Tile Redi, RT4872R-PVC-SQBN, 48" x 72", Rectangular Single Shower Pan W/ Right Drain

Item #: WBB1338234

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 747.00
Product Information
Customer Review
Product Q&A
Tile Redi, RT4872R-PVC-SQBN, 48 x 72, Rectangular Single Shower Pan W/ Right Drain

Redi Trench™ shower bases are the industry's only one-piece, tileable shower pans with an integrated linear trench drain and designer linear grate top. Choose from single curb, double curb, or barrier free/ADA entrance. All models offer the top-quality features you expect from Tile Ready® brand shower pans. Tile Redi® shower bases comply with all national and local plumbing codes and are UL listed.

Features:
  • Plank Pitch™ Shower Base with right trench drain
  • Dimensions: 48in. D x 72in. W. Depth measured from the front of the curb to the outside of the back splash wall.
  • Molded-in linear trench drain
  • Designer drain grate included
  • One-piece, pre-pitched shower pans with integrated curb, splash walls, and 2 PVC drain
  • Tileable: tile set directly on shower pans surface
  • Fast- and easy-to-install
  • Leakproof, and no mold or mildew
  • Includes Redi Poxy™ epoxy adhesive

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRT4872R-PVC-SQBN
    • ADA COMPLIANTNo
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyurethane
    • HEIGHT INCHES5-3/4
    • INCLUDESShower Pan
    • LENGTH INCHES48
    • SERIESRedi Trench
    • SHAPERectangular
    • WEIGHT LBS.38
    • WIDTH INCHES72
    • CURB LOCATION--
    • DRAIN LOCATIONRight
    • THRESHOLD HEIGHT INCHES4-1/2
    • DRAIN INCLUDEDYes
    • THRESHOLDSingle
    • GRATE INCLUDEDBrushed Nickel Designer Grate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!