Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 18702-Bo Trip Lever Overflow Plate Kit, Two Screws, One Cotter Pin, Bone - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Watco 18702-Bo Trip Lever Overflow Plate Kit, Two Screws, One Cotter Pin, Bone - Pkg Qty 2

Item #: WBB974530

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($39.00)

Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
Watco 18702-BO Trip Lever Overflow Plate Kit, Two Screws, One Cotter Pin, Bone

Includes one trip lever faceplate assembly, two overflow plate screws, and one cotter pin.

Product Specifications

    • COLOR FINISHBone
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBER18702-BO
    • PACKAGE QUANTITY1
    • TYPETrip Lever Overflow Plate Kit
    • INCLUDESTrip Lever Faceplate, Screws, & Cotter Pin
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed