Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P7325BN Bath Waste Half Kit Sch. 40 Uni-Lift Stopper Br. NIK Finish Trim & Test Plug - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass P7325BN Bath Waste Half Kit Sch. 40 Uni-Lift Stopper Br. NIK Finish Trim & Test Plug - Pkg Qty 20

Item #: WBB1593667

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 20

Price: $719.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P7325BN Bath Waste Half Kit Sch. 40 Uni-Lift Stopper Br. NIK Finish Trim & Test Plug

Dearborn Brass P7325BN Schedule 40 Bath Waste Uni-Lift DBlue Half Kit, PVC Uni-Lift Stopper w/ Brushed Nickel Finish Trim and Test PlugDearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERP7325BN
    • PACKAGE QUANTITY20
    • DESCRIPTIONHalf Kit Sch. 40 Uni-Lift Stopper Brushed Nickel Finish Trim & Test Plug
    • BRANDDearborn Brass
    • FINISHBrushed Nickel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed