Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 72130 6" Round Brass Grate & Ring & Plastic Barrel

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Oatey 72130 6" Round Brass Grate & Ring & Plastic Barrel

Item #: WBB1594668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($179.80)

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
Oatey 72130 6" Round Brass Grate & Ring & Plastic Barrel

Product Specifications

    • MANUFACTURER PART NUMBER72130
    • PACKAGE QUANTITY1
    • SIZE6"
    • DESCRIPTIONRound Brass Grate & Ring & Plastic Barrel
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!