Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rockford SD-40 - Sediment Drain - 193 LBS Capacity - 55 Gallon Capacity - Steel

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rockford SD-40 - Sediment Drain - 193 LBS Capacity - 55 Gallon Capacity - Steel

Item #: WBB1903979

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,917.00
Product Information
Customer Review
Product Q&A
Rockford SD-40 - Sediment Drain - 193 LBS Capacity - 55 Gallon Capacity - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. SD series is a Sediment Drain for use in garage or industrial floor drainage requirements.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30-1/2
    • HEIGHT INCHES32
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSD-40
    • TYPESediment Drain
    • GREASE CAPACITY LBS193
    • INLET/OUTLET HEIGHT INCHES22
    • CAPACITY GAL55
    • BRANDRockford

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!