Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Grease Traps & Interceptors

Grease traps and interceptors prevent grease accumulation in plumbing systems, contributing to compliance with environmental regulatory standards. Grease traps are typically located inside a food service establishment and consist of an inlet, outlet, and a baffle system to trap grease. Interceptors are usually installed outside a building or underground and can handle larger volumes of wastewater. Ideal for use in factories, food processing facilities, and commercial establishments.
26 Results

Type

Brand

Length

View All Length

Material

View All Material
View All Height
View All Price
26 Results
Compare
1
1
$468.30
Ships in 3 Business Days

Width

31 in

Height

10 in

Connection Size

3 in

Inlet/Outlet Height

3-1/8 in

Compare
1
1
$8,699.00
Ships in 2 Business Days

Width

48 in

Height

54 in

Connection Size

4 in

Length

60 in

Compare
1
1
$10,249.00
Ships in 2 Business Days

Width

48 in

Height

60 in

Connection Size

4 in

Length

84 in

Compare
1
1
$269.95
Ships in 2 Business Days

Width

14 in

Height

11-3/4 in

Connection Size

2 in

Inlet/Outlet Height

8-1/4 in

Compare
BESTSELLER
1
1
$291.55
Ships in 5 Business Days

Width

16-3/4 in

Height

13-3/8 in

Connection Size

2 in

Inlet/Outlet Height

9-3/8 in

Compare
1
1
$1,139.00
Ships in 5 Business Days

Width

4 in

Height

18 in

Connection Size

3 in

Inlet/Outlet Height

14 in