Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Josam 17550-WCBL Typical Floor Mount Bi-Level Water Cooler Carrier

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Josam 17550-WCBL Typical Floor Mount Bi-Level Water Cooler Carrier

Item #: WBB2182074

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 213.95
Product Information
Customer Review
Product Q&A
Accessories
Josam 17550-WCBL Typical Floor Mount Bi-Level Water Cooler Carrier

Floor mounted bi-level water cooler carrier with hanger plated, adjustable supporting rods, structural uprights and welded feet. For use with bi-level water coolers furnished with hangers that require a carrier for support and where thin wall construction demands uprights that support the fixture completely independent of the wall. Specify fixture number to ensure proper arm length

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGreen
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER17550-WCBL
    • PACKAGE QUANTITY1
    • BRANDJosam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!