Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain
See all 26 items in product family

Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain

Item #: WBB231273

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,940.00 Save up to 22%
Price: $ 3,855.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain

This Haws® concrete pedestal drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The "Hi-Lo" barrier free design allows the square pedestal to be placed securely in multiple locations, all while providing for twice the users as regular drinking fountains. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Concrete with exposed aggregate finish and galvanized wire to reinforce the vibracast offers an extremely solid and highly protected fountain. Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER3150
    • COLOR FINISHTan
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES33
    • WIDTH INCHES15
    • DEPTH INCHES33
    • HEIGHT INCHES43
    • WEIGHT LBS490
    • ADA CERTIFIEDYes
    • CHILD ADA CERTIFIEDYes
    • INSTALLATION TYPEFloor
    • FOR OUTDOOR USEYes
    • FREEZE/FROST RESISTANTNo
    • ASSEMBLYUnassembled
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • CONSTRUCTIONConcrete, Aggregate Stone
    • LIMITED WARRANTY1 Year
    • NUMBER OF STATIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!