Bowl Only

Halsey Taylor Contour™ Marblyte™ Barrier-Free Fountain, HRFG-E FTN Black
See all 2 items in product family

Halsey Taylor Contour™ Marblyte™ Barrier-Free Fountain, HRFG-E FTN Black

Item #: WBB442752

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,342.00 Save up to 26%
Price: $ 989.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Contour™ Marblyte™ Barrier-Free Fountain
HRFG-E FTN (BLACK)

Two face-mounted fountains made of Galaxy MarblyteTM solid-surface non-porous polymer. Contour-formed basin with softly rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible on either side to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Vandal-resistant bubblers are one-piece, chrome plated, and are secured to fountain with anti-rotation mounting system. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbuttons do not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Bottom Cover
Fountain is equipped with a bottom cover. Cover is secured to the fountain with vandal resistant fasteners.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHRFG-E FTN (BLACK)
    • COLOR FINISHBlack Onyx
    • FILTERNo
    • REFRIGERATEDNo
    • TYPEExtended Length
    • HEIGHT INCHES--
    • WEIGHT LBS53
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • MODEL #HRFG-E FTN (BLACK)
    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!