Haws® Barrier-Free SS Push Button Drinking Fountain with Sculpted Bowl
See all 14 items in product family

Haws® Barrier-Free SS Push Button Drinking Fountain with Sculpted Bowl

Item #: WBB231270

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,420.00 Save up to 18%
Qty Price
1-2 $1,349.00 ea.
3+ $1,168.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This Haws® barrier-free drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. Wall mounted swirl bowl design allows it to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals.18 gauge Type 304 Stainless Steel construction and specialized available mounting plate offer a well constructed sturdy fountain. Trap and shut off must be in the wall. Polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow eliminate water splash. Beautiful satin finish resists stains and corrosion. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER1001
    • COLOR FINISHSatin
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES19
    • WIDTH INCHES14
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES9
    • WEIGHT LBS22
    • ADA CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • VANDAL RESISTANT BUBBLERNo
    • NUMBER OF STATIONS1
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • SHAPERound
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!