Unit Is Not Refrigerated

Halsey Taylor I/O Wall-Mounted ADA Non-Refrigerated Fountain, HVRDHD
See all 6 items in product family

Halsey Taylor I/O Wall-Mounted ADA Non-Refrigerated Fountain, HVRDHD

Item #: WBB442704

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,018.00 Save up to 31%
Price: $ 2,097.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Self-contained, wall hung drinking fountain with reliable vandal-resistant design. Constructed in 14 gauge heavy-duty stainless steel with a curved profile offering a safe and unobtrusive design. Ideal for applications prone to tampering, such as prisons and educational facilities. Includes the water-efficient, SmartFlow™ Bubbler. When properly installed, unit meets state and federal requirements as defined by the Americans with Disabilities Act for both children or adults. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act.

Cabinet
/ BASIN Heavy-duty 14 gauge stainless steel cabinet with front access panel and integral basin. Durable satin finish resists stains and corrosion and is easy to maintain. Perforated venting with screens to prevent objects from being inserted into cooler.

Fountain Top
Basin has embossed bubbler pad. Anti-splash ridge reduces splatter and contoured to insure proper drainage. Features heavy-duty, vandal resistant drain. VANDAL RESISTANT SMARTFLOW™

Bubbler
Vandal-resistant, water-efficient bubbler is one-piece, chrome-plated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering. Reduces the flow of water by nearly 40% but maintains a steady, satisfying water stream. Keyed into position to prevent rotation.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Allows front access stream height adjustment.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps articles of 140 microns of larger before entering the waterway.

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHTV L/R TTG
    • COLOR FINISHGray
    • FILTERNo
    • REFRIGERATEDNo
    • STYLEBarrier Free
    • WIDTH INCHES18-7/8
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES33-1/4
    • WEIGHT LBS78
    • GALLONS PER HOUR--
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • MODEL #HTV L/R TTG
    • COOLER/FOUNTAIN ACTIVATIONCorner Push Bars
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/2
    • VANDAL RESISTANT BUBBLERNo
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed