Take 15% off your entire order!

Offer applied at checkout

+

T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome

T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome

Item #: WBB344747

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

    $3.04

  • Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

    $3.20

  • Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

    $2.77

$520.00 up to 37% OFF

Price: $329.95

Save $16.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equip by T&S 5EF-2D-DS Deck Mounted, 4" Centerset Electronic Sensor Faucet W/Mixing Valve, 2.2 GPM

This ADA Compliant electronic deck mounted cast spout faucet is ideal for commercial hand washing sinks. Unit can be powered by using the AC adapter (included) by plugging in the 144 Long Power Cord or operated by DC with the use of 4 (AA) Batteries (not included). Faucet also comes with a Temperature control mixing valve to deliver ideal temperatures and 18 flexible stainless steel supply hoses for easy installation. Rough-In Requirement is (1) 1 Center Shank Mounting Hole and (2) 1/2 Mounting Stud Holes on 4 Centers.

Features:
  • Electronic 4 centerset spout, deck mount faucet
  • Vandal resistant aerator
  • AC/DC control module
  • Temperature control mixing valve
  • 18 hot and cold supply stop, flexible connector hoses
  • Polished Chrome
  • ADA compliant
  • Sensor range adjustment
  • 3/8 Fem Compression For 3/8 Supply Stops
  • Easy to install
  • ½ NPSM male inlet and outlet threads
  • Mechanical Mixing Valve
  • Removable Strainer
  • 144 power cord

Product Specifications

  • HEIGHT INCHES4-7/8
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDEquip by T&S
  • CENTERS INCHES4
  • CERTIFICATIONSASME A112.18.1- / CSA B125.1, ANSI/UL 1951
  • CONSTRUCTIONChrome Plated Brass
  • DECK PLATE INCHES--
  • DESCRIPTIONElectronic Sensor Faucet
  • FAUCET HOLES3
  • GALLONS PER MINUTE2.2
  • HANDLE STYLESensor
  • HOSE LENGTH18"
  • INLET CONNECTION3/8
  • MANUFACTURERS PART NUMBER5EF-2D-DS
  • MOUNTING TYPEDeck
  • PACKAGE QUANTITY1
  • POWER SUPPLYAC/DC (4) AA Batteries
  • SPOUT HEIGHT INCHES3-5/8
  • SPOUT REACH INCHES5-3/16
  • STYLEBelow Deck Mixing Valve
  • WALL PLATE INCHES--
  • MIXING VALVEIncluded
  • LITERS PER MINUTE8.33
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 20, 2014

    Well Made and a Perfect Fit for a Green Building
    Your review:
    I run several buildings and purchased these for a LEED Gold building as a retrofit for a spring lever faucet system. These are a perfect fit. They work flawlessly and came with everything needed for the installation. I'm still getting thank you's from the building population every day. This is a superior product at a great price. I couldn't be more pleased.
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
T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome

T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome

Item #: WBB344747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant