take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Commercial Faucet, LK945AT12T4T

Elkay, Commercial Faucet, LK945AT12T4T

Item #: WBB380672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$368.00 up to 17% OFF

Price: $303.95

Save $9.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK945AT12T4T

WALL MNT 4IN, AT 12IN SPT, 1PC, 2 hole, 2 handle(s), 4 wristblade handle, 12 spout reach, 6.3750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. 2 offsets for adjustable inlet installation 3-3/8 to 8-1/2. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Product Specifications

  • HEIGHT INCHES4.38
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDElkay
  • CENTERS INCHESAdj. 3-3/8 - 8-1/2
  • CONSTRUCTIONChrome
  • FAUCET HOLES2
  • GALLONS PER MINUTE2.2
  • HANDLE STYLE4" Wrist Blade
  • INLET CONNECTION1/2 Offset
  • MOUNTING TYPEWall
  • SPOUT HEIGHT INCHES3-5/8
  • SPOUT REACH INCHES12
  • WALL PLATE INCHES4
  • WEIGHT LBS5
  • LITERS PER MINUTE8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay, Commercial Faucet, LK940HA10T6S

Item #: WBB380672

Not Yet Rated

Usually ships in 2 to 5 days

$333.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK945AT12T4T

Elkay, Commercial Faucet, LK945AT12T4T

Item #: WBB380672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top