T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet
See all 37 items in product family

T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet

Item #: WBB548782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $666.00 Save up to 35%
Price: $ 435.95
Product Information
Customer Review
Product Q&A
Accessories
T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet

Features:
  • 8 (203mm) center wall mounted faucet (002832-40) with Pop and lock riser installation feature
  • 35-1/2 (902mm) high
  • B-0107 spray valve
  • 15 (381 mm) overhang
  • 8-1/4 (210 mm) clearance
  • 1/2 NPT female eccentric flanged inlets (00AA)
  • 18 (457 mm) riser (000369-40)
  • B-0044-H flexible stainless steel hose

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES38-9/16
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTNo
    • BRANDT&S Brass
    • CENTERS INCHES8
    • CONNECTION TYPEFNPT
    • CONSTRUCTIONBrass
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.42
    • HANDLE STYLEThree Levers W/Spray
    • HOSE LENGTH44
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0133-ADF12-B
    • MOUNTING TYPEWall
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES9-1/8
    • SPOUT REACH INCHES12
    • WALL PLATE INCHES--
    • WALL BRACKET SIZE INCHES6
    • LITERS PER MINUTE5.38
    • RISER HEIGHT18

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

HP's Review

Your review: Found it easy to install and the folks that rent the building are pleased

Pros: easy install

Cons: Haven't found any

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $115.00 with this comparable product +