Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement 8" Splash Mounted Swing Spout
See all 8 items in product family

Replacement 8" Splash Mounted Swing Spout

Item #: WBB568453

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.00 Save up to 32%
Price: $ 33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Replacement Swing Spout For K-101 Faucet, 8" Reach, 6 x 12 x 4

Features:

  • Replacement Swing Spout For K-101 Faucet
  • 8" Reach

Product Specifications

    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTIONSwing Nozzle
    • FOR USE WITHK-101
    • GALLONS PER MINUTE--
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBERK-101SP
    • SPOUT HEIGHT INCHES2-1/4
    • SPOUT REACH INCHES8
    • STYLE8" Swing Spout
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!