Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trenton Pipe 2" x 4" Brass Pipe Nipple, Schedule 80 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Trenton Pipe 2" x 4" Brass Pipe Nipple, Schedule 80 - Pkg Qty 10

Item #: WBB1582817

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 10

Price: $235.00
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe 2" x 4" Brass Pipe Nipple, Schedule 80

Red Brass Pipe Nipples Schedule 80 M-NPT Threaded Both Ends ASTM B-687.

Product Specifications

    • LENGTH INCHES4
    • BRANDTrenton Pipe
    • CONNECTION TYPEMNPT
    • FITTING TYPEBrass Nipple
    • SIZE INCHES2
    • CLASSExtra Strong Wall
    • CONSTRUCTIONBrass Pipe ASTM B43
    • MANUFACTURERS PART NUMBER11320X0040RR
    • PACKAGE QUANTITY10
    • POINT OF ORIGINDomestic
    • CERTIFICATIONSASTM B687
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
    • SCHEDULE80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed