Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Ads/Hancor X 3" Cast Iron/Pvc Coupling

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

3" Ads/Hancor X 3" Cast Iron/Pvc Coupling

Item #: WBB444531

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3" ADS/Hancor x 3" Cast Iron/PVC Coupling

Coupling used to connect 3" Cast Iron, Plastic, Steel, Copper or Lead pipe to 3" Corrugated pipe.

Product Specifications

    • LENGTH INCHES23472-
    • WIDTH INCHES4-5/64
    • BRANDFernco
    • COLORBlack
    • CONNECTION TYPEADS/Hancor x Cast Iron/PVC
    • FITTING TYPECoupling
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER1070-33
    • PACKAGE QUANTITY20
    • SIZE3
    • DIAMETER INCHES4-5/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed